Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 11mmx3/8x1x2-11/16
Mfr # C75099
Zoro # G2979072
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 11.00mm
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 25.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75099
- Zoro # G2979072
- UPC # 662355750995
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 11.00mm |
Length of Cut | 25.40 mm |
Shank Dia. | 9.52 mm |
Overall Length | 68.26 mm |
Corner Radius | 0.000 in |
Milling Dia. | 11.00 mm |
Description
Square End Mill, 11.00 mm Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 25.40 mm, Overall Length 68.26 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS M5 X 0.8 Wire Thread Inserts (1011-0240)
- RIDGID 30 ft Corded Drain Cleaning Machine, 120V AC (55808)
- KIPP Catch Plate Style A (K0050.9135211)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.070x1/8x0.2100x1-1/2 (C76079)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2"x4-1/4" (C75236)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/4x3/4x1-3/8x3-5/8 (C75054)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8 (C75136)
- CLEVELAND 5-Flute PM+™ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1x1x1x3-1/2 (C43235)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- Cleveland End Mills