Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16
Mfr # C75098
Zoro # G2978969
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 25.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75098
- Zoro # G2978969
- UPC # 662355750988
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25.40 mm |
Shank Dia. | 9.52 mm |
Overall Length | 68.26 mm |
Corner Radius | 0.000 in |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 25.40 mm, Overall Length 68.26 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Margin Trowel w/ProForm, 5" x 1-1/2 (GG431PF)
- JET Variable Speed Scroll Saw, Foot Switch (JWSS-22B)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- KO-KEN Wobble-Fix Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4763/5)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- YG-1 TOOL CO Square End Mill, Single End, 7/8", Cobalt (08394)
- Cleveland Square End Mills