Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8
Mfr # C33209
Zoro # G5934074
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33209
- Zoro # G5934074
- UPC # 697334332091
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 9/16" |
Length of Cut | 1 3/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 3/8 in |
Milling Dia. | 9/16 in |
Description
Square End Mill, 9/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- EAZYPOWER Tamper Resistant Torq-Set Screwdriver #8 Round (79750)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2 (C41275)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x1-1/4x3-1/16 (C33408)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x3/4"x1-1/2"x4-1/8" (C33787)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 17/64x3/8x3/4x2-1/2 (C33194)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End End Mill (DWCF356)
- Cleveland End Mills