Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/8x7/8x1-7/8x4-1/8
Mfr # C33223
Zoro # G7561014
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33223
- Zoro # G7561014
- UPC # 697334332237
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 1 7/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/8 in |
Corner Radius | 4 1/8 in |
Shank Dia. | 7/8 in |
Overall Length | 4 1/8 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 6 in L (45671)
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x3/8x1x2-11/16 (C33207)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C33108)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x1-1/2x3-1/4 (C41331)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- Cleveland High Speed Steel End Mills