Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/16x3/8x3/4x2-1/2
Mfr # C41523
Zoro # G5865955
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41523
- Zoro # G5865955
- UPC # 697334415237
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Corner Radius | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Description
Square End Mill, 5/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-5/8" 120V 13 Amp Combination Hammer (11264EVS)
- BON TOOL Mud And Resin Mixer, Stainless Steel 2 5/8" Diameter, 10 1/4" Shaft (15-180)
- COILHOSE PNEUMATICS Siphon Tip Blow Gun Display (602-DPB)
- MILWAUKEE TOOL M18 FUEL SAWZALL GEN2 (ML2821-20)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x2-1/2x4-1/4 (C41386)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 5/16x3/8x3/4x3-1/2 (C41209)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 5/16x3/8x1-3/8x3-1/8 (C41890)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 11/16x5/8x1-5/8x3-3/4 (C33214)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- Cleveland High Speed Steel End Mills