Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/8x3/8x3/4x2-1/2
Mfr # C41524
Zoro # G7538307
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41524
- Zoro # G7538307
- UPC # 697334415244
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Corner Radius | 2 1/2 in |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Oscillating Scraper Blade, Rounded (49-25-2272)
- GENERAL WIRE SPRING General Wire General Wire 72in EasyReach Pick Up Tool (72REF)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- SWANSON TOOL 32" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB32M)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 5/8x5/8x1-3/8x5 (C39631)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 1/4x3/8x5/8x2-7/16 (C42297)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x1-1/2x3-1/4 (C41331)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4" (C39076)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- Cleveland End Mills