Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8
Mfr # C41527
Zoro # G7539996
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41527
- Zoro # G7539996
- UPC # 697334415275
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Corner Radius | 3 7/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 7/8 in |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- OSG Carbide End Mill, 19/64in dia, 13/16in Cut (403-2969)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2 (C41275)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4 (C33104)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x1-1/2x3-1/4 (C41331)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x1-1/4x3-1/16 (C33408)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x5/8"x1-1/2"x4" (C41632)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- Cleveland End Mills