Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1x5/8x1-7/8x4
Mfr # C33227
Zoro # G7517081
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33227
- Zoro # G7517081
- UPC # 697334332275
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 1 7/8 in |
Milling Dia. | 1 in |
Dimension Type | Fractional Inch |
Corner Radius | 4 in |
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-60E)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (477085)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/8"x3/8"x3/8"x3-1/16" (C42051)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4 (C33104)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/8x3/8x3/4x2-1/2 (C41848)
- OSG HSS End Mill, 5/8in.dia., 1-5/8in.Cut L (5742300)
- Cleveland End Mills