Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1x3/4x1-7/8x4-1/8
Mfr # C33228
Zoro # G5948625
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33228
- Zoro # G5948625
- UPC # 697334332282
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 1 7/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/8 in |
Corner Radius | 4 1/8 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57175)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 11/16x5/8x1-5/8x3-3/4 (C39685)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8" (C39074)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x4x6-1/2 (C33378)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4 (C33104)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- Cleveland High Speed Steel End Mills