Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16
Mfr # C41520
Zoro # G7521972
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41520
- Zoro # G7521972
- UPC # 697334415206
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Corner Radius | 2 5/16 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3x5-1/4 (C32038)
- LISLE IMPACT TOOL 3/8" (LI29000)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- LISLE 1/2" Drive Impact Socket 6 (30150)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C33067)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x3/8"x13/16"x2-11/16" (C41617)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/64x3/8x1/2x3-1/4 (C33030)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C41524)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x3x5 (C33467)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Long End Mill (DWCF728)
- Cleveland High Speed Steel End Mills