Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 17/64x3/8x3/4x2-1/2
Mfr # C33194
Zoro # G6035836
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 17/64"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33194
- Zoro # G6035836
- UPC # 697334331940
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 17/64" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 17/64 in |
Corner Radius | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 17/64 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- RECOIL Threaded Insert Blade (2KRPC-02K)
- MITUTOYO 0 to 150/.01mm Depth Micrometer B to 100 (129-116)
- MILWAUKEE TOOL SHOCKWAVE 12" Impact Magnetic Bit Holder (48-32-4512)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x3/8"x13/16"x2-11/16" (C41617)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x1-1/4x3-1/4 (C33480)
- OSG HSS End Mill, 10.5mm1in.Cut L (5818800)
- Cleveland End Mills