Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 13/16x5/8x1-7/8x4
Mfr # C33219
Zoro # G5936935
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33219
- Zoro # G5936935
- UPC # 697334332190
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 7/8 in |
Corner Radius | 4 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 13/16 in |
Overall Length | 4 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (5-Piece) 6-inch (152 mm) Bi-Metal Reciprocating Saw Blade Set (812770)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 7/16" (84481)
- WALTER ConeFit Adaptors Order code - FS2126-E16 (FS2126-E16)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1-1/4"x3-1/16" (C39066)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x5/8x1-7/8x4 (C33178)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 5/16x3/8x9/16x3-1/2 (C33660)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x3x5 (C41390)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 5/8"x5/8"x1-3/8"x5" (C39610)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- Cleveland End Mills