Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x3/8x1x2-11/16
Mfr # C33207
Zoro # G7618861
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33207
- Zoro # G7618861
- UPC # 697334332077
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 11/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 11/16 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Optical Flat (158-117)
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 6-Point Socket (SHD32046)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x3/4"x1-1/2"x4-1/8" (C33787)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2 (C41275)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2" x 1/2" x 2" x 4" (C41718)
- CLEVELAND 4-Flute HSS Miniature Center Cut Square Double EndMill Cleveland HMD-4 Bright 3/32x3/16x0.2812x2-1/4 (C41101)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- Cleveland High Speed Steel End Mills