Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 11/16x5/8x1-5/8x3-3/4
Mfr # C33214
Zoro # G5925586
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33214
- Zoro # G5925586
- UPC # 697334332145
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/16" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 3/4 in |
Milling Dia. | 11/16 in |
Corner Radius | 3 3/4 in |
Description
Square End Mill, 11/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE PCEG011 Angle Grinder, 5/8 in Spindle, 4-1/2 in Dia Wheel (PCEG011)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- HUSQVARNA Brush cap (594635301)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TM04)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TN TiN 11/64x3/8x1/2x3-1/4 (C33062)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x5/8x1-7/8x4 (C33178)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C41524)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1-1/4"x1"x1-5/8"x4-1/2" (C41651)
- Cleveland End Mills