Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2"
Mfr # C75050
Zoro # G2978409
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75050
- Zoro # G2978409
- UPC # 662355750506
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 3 in |
Shank Dia. | 1 in |
Overall Length | 5 1/2 in |
Milling Dia. | 1 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- SEYMOUR MIDWEST Seymour Fence Pliers, 10" Round Nose Head (41021)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x3/4"x1-1/2"x4-1/8" (C75200)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x1/2x1-5/16x3-5/8 (C75145)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- Cleveland End Mills