Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x3/4"x1"
Mfr # C75071
Zoro # G2978670
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/8"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75071
- Zoro # G2978670
- UPC # 662355750711
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/4 in |
Corner Radius | 0.000 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 in, Overall Length 3 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (3146703)
- STM Aluminum NonSparking Drum Wrench For 2 34 Plugs (231398)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60002)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 3/32x3/16x0.2812x2-1/4 (C41039)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x5/8x2-7/16 (C42504)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1/2x2-1/2 (C31945)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8 (C31955)
- CLEVELAND 3-Flute Cobalt 8% Square Extra Coarse Roughing End Mill SE CC CTD RG9 Bright 3/8x3/8x3/4x2-1/2 (C30780)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- Cleveland End Mills