Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4
Mfr # C33271
Zoro # G2968432
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 21/32"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33271
- Zoro # G2968432
- UPC # 697334332718
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 21/32" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3 3/4 in |
Corner Radius | 0.000 in |
Milling Dia. | 21/32 in |
Description
Square End Mill, 21/32 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Mini-Mag Protractor (FOW74-422-450-1)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3x5-1/4 (C32038)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x1-1/4"x3-1/16" (C39078)
- CLEVELAND 3-Flute Cobalt 8% Square Extra Coarse Roughing End Mill SE CC CTD RG9 Bright 3/8x3/8x1-1/2x3-1/4 (C30720)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 7/8"x5/8"x1-7/8" (C75045)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- Cleveland Square End Mills