Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 13/32x3/8x1x2-11/16
Mfr # C33258
Zoro # G2968283
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/32"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33258
- Zoro # G2968283
- UPC # 697334332589
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/32" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 11/16 in |
Corner Radius | 0.000 in |
Milling Dia. | 13/32 in |
Description
Square End Mill, 13/32 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Pivot Handle Clamp, 24" Clamping cap. (GZ60-12PH)
- DAYTON Cutters, 4 with Pin and Washers (960040000)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105100)
- GREENLEE Screwdriver #2 Round (0153-34C)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1-3/4x1-1/4x4x6-1/2 (C33404)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 27/64x1/2x1x4-1/8 (C33078)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C31304)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4 (C75149)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- Cleveland Square End Mills