Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8"x3/4"x1"
Mfr # C75021
Zoro # G2978241
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/8"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75021
- Zoro # G2978241
- UPC # 662355750216
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/4 in |
Corner Radius | 0.000 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 3 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90° (B118)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 8mm (80001)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-1/8 In Socket Dp Imp 1, M851 (M851)
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/4x3/4x1-5/8x3-7/8 (C42312)
- CLEVELAND 2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 0.065x1/8x0.1950x1-1/2 (C76211)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1-1/8"x7/8"x1-5/8"x4-1/8" (C33793)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (17055HC)
- Cleveland End Mills