Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16
Mfr # C33429
Zoro # G5926934
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33429
- Zoro # G5926934
- UPC # 697334334293
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/32" |
Length of Cut | 1 3/4 in |
Milling Dia. | 7/32 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 9/16 in |
Overall Length | 3 9/16 in |
Description
Square End Mill, 7/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/4 in, Overall Length 3 9/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13478)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48917)
- BETA Wrench w/High Torque Handle, 8mm (000960943)
- WESTWARD Jaw Inserts, 6-1/8 In, For 10D695, PR (10D757)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 1/4x3/8x5/8x2-7/16 (C42297)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 3/16x3/8x1/2x2-3/8 (C39671)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x1-1/4x3-1/16 (C33408)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/8"x3/8"x3/8"x3-1/16" (C42051)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Milling Dia.: 5/8" (BRCT322)
- Cleveland End Mills