Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x1-3/8x3-1/8
Mfr # C41328
Zoro # G6041917
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41328
- Zoro # G6041917
- UPC # 697334413288
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 1 3/8 in |
Corner Radius | 3 1/8 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 5/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- MILWAUKEE TOOL 3/8 in. SAE Ratcheting Combination Wrench (45-96-9212)
- RIDGID Roll Groover, Manual or Machine Mounted (975)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 5/16x3/8x1-3/8x3-1/8 (C41890)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x5/8x1-7/8x4 (C33178)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- OSG HSS End Mill, 3.0mm3/8in.Cut L (5800100)
- Cleveland End Mills