Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x4x6-1/2
Mfr # C41349
Zoro # G5922621
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41349
- Zoro # G5922621
- UPC # 697334413493
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Corner Radius | 6 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Shank Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YU28)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x4x6-1/2 (C33378)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C41527)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x5/8x2-7/16 (C41248)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16 (C41520)
- OSG HSS End Mill, 17/32in.dia., 1-3/8in.Cut L (5741500)
- Cleveland High Speed Steel End Mills