Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8
Mfr # C33161
Zoro # G5948101
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 17/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33161
- Zoro # G5948101
- UPC # 697334331612
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 17/32" |
Length of Cut | 1 3/8 in |
Milling Dia. | 17/32 in |
Corner Radius | 3 3/8 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Overall Length | 3 3/8 in |
Description
Square End Mill, 17/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT V Grooving Router Bit, HW, 1/2 in (815.127.11)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- URREA Hexagonal Crowbar 1-1/4" x 68" (2860)
- LYNDEX-NIKKEN Slim Chuck Collet On Sz, 1/2in, SeriesSK16 (SK16-1/2A)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1x3/4x1-7/8x4-1/8 (C33228)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 5/8"x5/8"x1-3/8"x5" (C39610)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- CLEVELAND 2-Flute HSS Single End 90° Point Drill Mill Cleveland HPDM-2-TC TiCN 9/16"x1/2"x1-1/8"x3-1/8" (C40524)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5730308)
- Cleveland High Speed Steel End Mills