Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16
Mfr # C33154
Zoro # G6020262
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33154
- Zoro # G6020262
- UPC # 697334331544
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/32" |
Length of Cut | 1 in |
Corner Radius | 2 11/16 in |
Milling Dia. | 13/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Overall Length | 2 11/16 in |
Description
Square End Mill, 13/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Head Set Complete 1/4-20 for Spin Tool (BTIT-HS-2520/B1)
- MILWAUKEE TOOL Left Cutting Offset Aviation Snips (48-22-4512)
- OTC Universal Puller Plate (6574-1)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/4x3/4x3x5-1/4 (C41904)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8 (C33174)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x5/8"x1-1/2"x4" (C41632)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C33108)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/8"x3/8"x3/8"x3-1/16" (C42051)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- Cleveland End Mills