Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4
Mfr # C41335
Zoro # G7472184
original price:
$36.85
14% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41335
- Zoro # G7472184
- UPC # 697334413356
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Corner Radius | 4 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Sander Lever A1351, 1/pk (28163)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- URREA 1/4" drive 6-point short impact socket 7/16" (6914H)
- MIDWEST FASTENER White Plastic Rotary Dimmer Knobs 6PK (77986)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C41526)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C33067)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- Cleveland High Speed Steel End Mills