Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x2x4-1/2
Mfr # C41275
Zoro # G6024733
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41275
- Zoro # G6024733
- UPC # 697334412755
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1-1/8" |
Length of Cut | 2 in |
Milling Dia. | 1 1/8 in |
Overall Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Corner Radius | 4 1/2 in |
Description
Square End Mill, 1 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-111 Rubbing Stone, 60/80 Grit, 6" X 2" X 1" (87-111)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 7/16-20 UNJF (RPT-6)
- EAGLE TAPTEK CUTTING TOOLS 3/8-16 NC HIGH SPEED STEEL COMBO TAP & DRILL (DT-3750-16-I)
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1-1/8"x7/8"x1-5/8"x4-1/8" (C41647)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/16x3/8x1/2x3-1/4 (C41204)
- CLEVELAND 8-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 2x1-1/4x2x4-1/2 (C33187)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x4x6-1/2 (C33378)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- Cleveland End Mills