Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2
Mfr # C33075
Zoro # G7605157
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33075
- Zoro # G7605157
- UPC # 697334330752
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Corner Radius | 3 1/2 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10-Pc Sae Hex Bit Socket Set, W1387 (W1387)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- STABILA Rotation Laser System, LAR350 (05700)
- ASTRO PNEUMATIC Universal Razor Edged Scraper 10 Blades (AST9531)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 5/16x3/8x3/4x3-1/2 (C41209)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/16x3/8x3/4x3-1/2 (C33071)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/16x3/8x1/2x3-1/4 (C41204)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- Cleveland High Speed Steel End Mills