Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 3/16x3/8x1/2x3-1/4
Mfr # C33104
Zoro # G6014592
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33104
- Zoro # G6014592
- UPC # 697334331049
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Corner Radius | 3 1/4 in |
Overall Length | 3 1/4 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477955)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- WESTWARD Screw Extractor Spiral Flute Size #3 (2RUP1)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 5/16x3/8x1-3/8x3-1/8 (C41890)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8 (C42084)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1x2x4-1/2 (C33183)
- CLEVELAND 2-Flute HSS Single End 90° Point Drill Mill Cleveland HPDM-2-TC TiCN 9/16"x1/2"x1-1/8"x3-1/8" (C40524)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TN TiN 5/8"x5/8"x1-3/8"x5" (C39610)
- Cleveland End Mills