Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 13/16x7/8x1-7/8x6-1/8
Mfr # C33054
Zoro # G5993687
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33054
- Zoro # G5993687
- UPC # 697334330547
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 7/8 in |
Shank Dia. | 7/8 in |
Overall Length | 6 1/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 6 1/8 in |
Milling Dia. | 13/16 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 6 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6" Digital Level with Level Bubbles (14223)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- QUEST TECHNOLOGY INTERNATIONAL 10Pc Lan Basic Repair Tool Kit (TNK-5010)
- JET JCT-5670, 1/2" Industrial Drill (JCT-5670)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x5/8x2-7/16 (C41248)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 11/16x5/8x1-5/8x3-3/4 (C39685)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8 (C42084)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- Cleveland High Speed Steel End Mills