Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2
Mfr # C33038
Zoro # G5947557
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33038
- Zoro # G5947557
- UPC # 697334330387
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 3/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/2 in |
Milling Dia. | 11/32 in |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 01 200)
- ROCKWELL AUTOMATION Rockwell RW9282 Blade High Speed Steel (5434584)
- CURRENT TOOLS 3/4" EMT Offset Conduit Bender (706)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #38 (C66092)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/32"x3/8"x1/2"x3-1/4" (C42056)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- DRILL AMERICA 1"x5/8" HSS 2 Flute Single End End Mill, Overall Length: 4" (BRCT340)
- Cleveland High Speed Steel End Mills