Shop All Ball End Mills
Cleveland
4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1/4x3/8x1-3/4x3-9/16
Mfr # C33362
Zoro # G6011144
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33362
- Zoro # G6011144
- UPC # 697334333623
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 3/4 in |
Shank Dia. | 3/8 in |
Corner Radius | 3-9/16" |
Overall Length | 3.5625 in |
Milling Dia. | 0.25 in |
Description
Ball End Mill, 0.25 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 9 ft. Wrap-a-Round/Diameter Tape Measures, 5" Blade (14767)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1/2x1/2x2x4 (C33338)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 3/8x3/8x2-1/2x4-1/4 (C33364)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x4x6-1/2 (C41371)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1/4"x1/4"x3/4"x2-1/2" (C60110)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430X)
- Cleveland Ball End Mills