Shop All Ball End Mills
Cleveland
4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x4x6-1/2
Mfr # C41371
Zoro # G2972127
original price:
$177.99
7% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41371
- Zoro # G2972127
- UPC # 697334413714
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 4 in |
Shank Dia. | 1 in |
Overall Length | 6.5 in |
Corner Radius | 0.000" |
Milling Dia. | 1 in |
Description
Ball End Mill, 1 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Material: Rubber (2NNZ5)
- MITUTOYO Gage Block, Square, Steel, 4.00 In, ASME 0 (614204-531)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 5/8x5/8x1-1/4x3-1/2 (C80116)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B-TA AP/MAX 1/2"x1/2"x1"x3" (C80115)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B Bright Carbide Ball Nose 4Flute 1/2x1/2x3x6 (C63564)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15X)
- Cleveland Ball End Mills