Shop All Ball End Mills
Cleveland
4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2
Mfr # C41308
Zoro # G5911796
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41308
- Zoro # G5911796
- UPC # 697334413080
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 2 in |
Shank Dia. | 1 in |
Corner Radius | 4-1/2" |
Milling Dia. | 1 in |
Overall Length | 4.5 in |
Description
Ball End Mill, 1 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 1" Cutting D (63134143041)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1"x1"x3"x6" (C80974)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B Bright 1/4x3/8x1-3/4x3-9/16 (C75011)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/16"x3/8"x3/4"x3-1/2" (C80313)
- CLEVELAND Carbide Ball End Mill (C63508)
- HARVEY TOOL End Mill - Ball - Reduced Shank, 0.1875" (3/16), Shank Dia.: 1/8" (24712-C3)
- Cleveland End Mills