Shop All Ball End Mills
Cleveland
4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4
Mfr # C41358
Zoro # G5983205
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41358
- Zoro # G5983205
- UPC # 697334413585
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 0.5 in |
Overall Length | 4 in |
Corner Radius | 4" |
Description
Ball End Mill, 0.5 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38513)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (3954681140-WWG)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B Bright 1/4x3/8x1-3/4x3-9/16 (C75011)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- CLEVELAND 4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/16"x3/8"x3/4"x3-1/2" (C80313)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1/4x3/8x1-3/4x3-9/16 (C33362)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-900-3)
- Cleveland End Mills