Shop All Ball End Mills
Cleveland
4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1-1/2x1-1/4x4x6-1/2
Mfr # C41377
Zoro # G5871451
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/2"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41377
- Zoro # G5871451
- UPC # 697334413776
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/2" |
Length of Cut | 4 in |
Shank Dia. | 1 1/4 in |
Overall Length | 6.5 in |
Milling Dia. | 1.5 in |
Corner Radius | 6-1/2" |
Description
Ball End Mill, 1.5 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 7/8 in. x 7-1/2 in., Steel, BO (10216)
- KLEIN TOOLS 8" L x Metal, Wood Cutting Saw Blades, Reciprocating, 10/14 TPI, 8", PK5 (31741)
- MILWAUKEE TOOL General Purpose Utility Blades with Dispenser (100-Piece) (48-22-1900)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/64 (C97304)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2 (C39014)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 5/8x5/8x1-1/8x5 (C39154)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/2x1/2x2x4 (C60957)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 3/8x3/8x2-1/2x4-1/4 (C33364)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-300-3)
- Cleveland Ball End Mills