Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 7/16x3/8x1x2-11/16
Mfr # C32593
Zoro # G6037306
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Length of Cut 1 in
- Overall Length 2 11/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32593
- Zoro # G6037306
- UPC # 697334325932
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Overall Length | 2 11/16 in |
Shank Dia. | 3/8 in |
Corner Radius | 2 11/16 in |
Milling Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/16 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- FACOM 3/8" Drive Round Hand Ratchet, Insulated (FT-J.151AVSE)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 5/8x5/8x1-5/8x3-3/4 (C30833)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1-1/4x2x4-1/2 (C41277)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- OSG End Mill, Carbide, 1/4, 4 FL, dbl Sq End, CC (444-2500)
- Cleveland Cobalt End Mills