Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/8x5/8x1-5/8x3-3/4
Mfr # C32599
Zoro # G6038821
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 5/8 in
- Overall Length 3 3/4 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32599
- Zoro # G6038821
- UPC # 697334325994
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Corner Radius | 3 3/4 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 38MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025038)
- POWERBUILT 10" Self-Adjusting Pliers (Carded) (941312)
- CTA MANUFACTURING Adjustable Tap Holder (CTA5070)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.50mm (C70102)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/32x3/8x7/16x3-1/8 (C52171)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 7/16x1/2x1x4-1/8 (C52180)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/2x1/2x1-1/4x3-1/4 (C30831)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- Cleveland End Mills