Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/4x3/4x1-5/8x3-7/8
Mfr # C32601
Zoro # G5971743
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 1 5/8 in
- Overall Length 3 7/8 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32601
- Zoro # G5971743
- UPC # 697334326014
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Overall Length | 3 7/8 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 7/8 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5428B)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- MILWAUKEE TOOL 19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4860)
- SUPER TOOL Chucking Reamer, 1/2 In., 6 Flute, Carb Tip (55232)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 5/8x5/8x1-1/8x5 (C32906)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/4x3/4x3x5-1/4 (C42868)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x2x4-1/2 (C41272)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/2x1/2x1-1/4x3-1/4 (C30831)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4"x3/8"x1/4"x2.063" (C31160)
- OSG End Mill, Carbide, TiAlN, 1/2, 2 FL, Sq End (402-500011)
- Cleveland End Mills