Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/8x3/8x3/8x2-5/16
Mfr # C32574
Zoro # G5962354
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Length of Cut 3/8 in
- Overall Length 2 5/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32574
- Zoro # G5962354
- UPC # 697334325741
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 5/16 in |
Description
Square End Mill, 1/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 X 2 X 4-5/8" Centered V Magnetic Base (4401-0108)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- NEWPORT FASTENERS 1/8" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (764934-100)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C32949)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/32x3/8x7/16x3-1/8 (C52171)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- Cleveland End Mills