Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/64x3/8x5/8x2-7/16
Mfr # C32578
Zoro # G5873734
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 13/64"
- Length of Cut 5/8 in
- Overall Length 2 7/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32578
- Zoro # G5873734
- UPC # 697334325789
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 13/64" |
Length of Cut | 5/8 in |
Overall Length | 2 7/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 13/64 in |
Corner Radius | 2 7/16 in |
Description
Square End Mill, 13/64 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6-5/8In (600054CF)
- MAYHEW Pneumatic Scraper 2" x 24" (32017)
- HOUGEN-OGURA 11/16 in. X 13/16 in. B Oblong Die, 5/64-1/2THK (75720)
- SPEC OPS 16’ Tape Measure (SPEC-TM16)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/16x3/8x1-3/8x3-1/8 (C32657)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5201100)
- Cleveland Cobalt End Mills