Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x3x5
Mfr # C32708
Zoro # G6021793
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 3 in
- Overall Length 5 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32708
- Zoro # G6021793
- UPC # 697334327080
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Overall Length | 5 in |
Shank Dia. | 1/2 in |
Corner Radius | 5 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 31/64 (C23022)
- CMT Boring Bit, Right, 40mm dia (392.400.11)
- PROTO Black Oxide Leverage Wrench - 2-5/8" (J2642PW)
- QEP MARGIN FLOAT 6""X2"" (42117)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4 (C32659)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 (C30826)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 5/8x5/8x1-5/8x3-3/4 (C30833)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (464-375011)
- Cleveland End Mills