Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 9/32x3/8x3/4x2-1/2
Mfr # C32619
Zoro # G6009412
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/32"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32619
- Zoro # G6009412
- UPC # 697334326199
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 9/32" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 1/2 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 4" L, 1/2" Jaw Capacity (J704LA)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x2x4-1/2 (C41272)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1/2x2-1/2 (C31281)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/8x5/8x1-3/8x5 (C52184)
- Cleveland Cobalt End Mills