Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/2x1-1/4x2x4-1/2
Mfr # C32643
Zoro # G5903091
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/2"
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32643
- Zoro # G5903091
- UPC # 697334326434
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1-1/2" |
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Milling Dia. | 1 1/2 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable (K0108.3A51)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- DRILL AMERICA 7/8"x6" Carbide Tipped Masonry Drill Bit (DAM6X7/8)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1202)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x3x5 (C32708)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/16x3/8x9/16x2-1/2 (C42609)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- Cleveland End Mills