Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/16x3/8x1x2-11/16
Mfr # C32570
Zoro # G3073463
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Length of Cut 1 in
- Overall Length 2 11/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32570
- Zoro # G3073463
- UPC # 697334325703
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Overall Length | 2 11/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 7/16 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Cap, 1.25" x 1.25" x 0.5 (WF171-4)
- RULE Rule 37A SuperSwitch Float Switch (37A)
- CURRENT TOOLS Double Leg Cable Pulling Harness - Long (2500-1)
- PERFORMANCE TOOL 3 In 3 Jaw Gear Puller Gear Puller-3 J, W135P (W135P)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2"x1/2"x2"x4" (C30981)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C32599)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C32941)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- Cleveland End Mills