Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/16x3/8x1-3/4x3-3/4
Mfr # C32651
Zoro # G5884374
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Length of Cut 1 3/4 in
- Overall Length 3 3/4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32651
- Zoro # G5884374
- UPC # 697334326519
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/16" |
Length of Cut | 1 3/4 in |
Overall Length | 3 3/4 in |
Shank Dia. | 3/8 in |
Corner Radius | 3 3/4 in |
Milling Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/4 in, Overall Length 3 3/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- SUPERCUT 234-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209181)
- GEARWRENCH 21mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86721)
- PALMGREN Floor Step Drill Press, 1 Ph, 17", 16 Speed (9680177)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C32957)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x3/4x2-1/2 (C42691)
- HOLEX HSS-Co8 Square End Mill, 9 mm Dia, TiAlN Coated (191590 9)
- Cleveland Cobalt End Mills