Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x2x3-3/4
Mfr # C32693
Zoro # G7583301
original price:
$23.55
5% off
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Length of Cut 2 in
- Overall Length 3 3/4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32693
- Zoro # G7583301
- UPC # 697334326939
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 2 in |
Overall Length | 3 3/4 in |
Shank Dia. | 3/8 in |
Corner Radius | 3 3/4 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 3 3/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/32 (C89686)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- WESTWARD 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (5DFP7)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x1-5/16"x3-7/8" (C41630)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/4x3/4x1-5/8x3-7/8 (C31057)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- Cleveland End Mills