Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2
Mfr # C42694
Zoro # G3288713
original price:
$18.51
6% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42694
- Zoro # G3288713
- UPC # 697334426943
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Corner Radius | 0.000" |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 9/16" dia. (PB-0035)
- PANAVISE 1/2" x 8-7/16" Tray Vise Base (312)
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- KO-KEN Bit Socket TORX T55 52mm 3/8 Sq. Drive (13134T.52-T55)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/4x3/8x1/2x2-7/16 (C32505)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/16x3/8x1-3/8x3-1/8 (C32657)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C32599)
- Cleveland Cobalt End Mills