Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 17/64x3/8x3/4x2-1/2
Mfr # C32561
Zoro # G6015493
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 17/64"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32561
- Zoro # G6015493
- UPC # 697334325611
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 17/64" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 17/64 in |
Corner Radius | 2 1/2 in |
Description
Square End Mill, 17/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 2LB Crimson RED Chalk (4935522)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1226)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x5/8x2-7/16 (C33248)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 5/16x3/8x3/4x3-1/2 (C32953)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x1/4x2.063 (C31279)
- Cleveland Cobalt End Mills