Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x1-1/4x3-1/16
Mfr # C32646
Zoro # G7490743
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1 1/4 in
- Overall Length 3 1/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32646
- Zoro # G7490743
- UPC # 697334326465
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/16 in |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems MGR-37-2PK Manager Stores Rolled Storage File Organizer; Up to 36 in. - Pack of 2 (MGR-37-2PK)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58040)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX31)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 3/8x3/8x3/4x2-1/2 (C30978)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- OSG End Mill, Cobalt, 1 3/8, 6 FL, SGL Sq End, NC (5405400)
- Cleveland End Mills