Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16
Mfr # C32568
Zoro # G5990984
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 13/32"
- Length of Cut 1 in
- Overall Length 2 11/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32568
- Zoro # G5990984
- UPC # 697334325680
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 13/32" |
Length of Cut | 1 in |
Overall Length | 2 11/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 13/32 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 11/16 in |
Description
Square End Mill, 13/32 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- BON TOOL Bon 27-226 Slate Bar, 14 Lb 60" (27-226)
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- GRAY TOOLS 2-15/16" Striking Face Box Wrench, 45° Offset Head (66894)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4 (C32659)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C30980)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 7/16x1/2x1x4-1/8 (C52180)
- Cleveland End Mills